- 8.66 in Inner Diameter
- 15.75 in Outer Diameter
- 4.25 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Element Material | Bearing Steel |
| Cage | Sheet Metal |
| Width | 4.25 in, 108 mm |
| Tolerance | Normal (PN) |
| Static Load Rating | 530549.105 lbf, 2360 kN |
| Dynamic Load Rating | 396,000.00 lbf |
| Relubrication Feature | With |
| Enclosure | Unsealed |
| Rows of Balls | Multi |
| Row Type | 2 |
| Bore Type | Tapered 1:12 |
| I.D. | 8.66 in, 220 mm |
| Rolling Element | Spherical Roller |
| Bearing Class | Normal / P0 |
| ISO Tolerance | Class 5 / P5 |
| Inner Ring Width | 4.25 in, 108 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Precision Rating | ABEC 1 |
| Origin | Spherical Radial |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Series | 22200 Series |
| O.D. | 15.75 in, 400 mm |
| Limiting Speed | 2000 rpm |
| Outer Ring Width | 4.25 in, 108 mm |
| Static Load Rating [Max] | 531,000.00 lbf |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Family Name | Spherical Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Sheet Metal |
| Reference Speed | 1500 rpm |
| Internal Clearance | C3 |
| Bearing Type | Radial |
| No. of Rows | 2 |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| RIC | C3 |
| Weight | 137.105 LB |
| EAN or UPC | 7316576603013 |

