- 8.66 in Inner Diameter
- 15.75 in Outer Diameter
- 4.25 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Static Load Rating | 530549.105 lbf, 2360 kN |
| Radial Internal Clearance | C3 |
| Lubrication Hole/Groove | Hole and Groove |
| Rows of Balls | Multi |
| No. of Rows | 2 |
| Rolling Element | Spherical Roller |
| Tolerance | Special |
| Reference Speed | 1500 rpm |
| Inner Ring Width | 4.25 in, 108 mm |
| ISO Tolerance | Class 5 / P5 |
| Inch/Metric | Metric |
| Limiting Speed | 2000 rpm |
| O.D. | 15.75 in, 400 mm |
| Bearing Class | Normal / P0 |
| Enclosure | Unsealed |
| Width | 4.25 in, 108 mm |
| Internal Clearance | C3 |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Row Type | 2 |
| Outer Ring Width | 4.25 in, 108 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Relubrication Feature | With |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Material | Bearing Steel |
| Bore Type | Tapered 1:12 |
| O.D. Type | Cylindrical |
| I.D. | 8.66 in, 220 mm |
| Cage | Sheet Metal |
| Weight | 138.891 LB |
| EAN or UPC | 7316577610409 |

