- 10.24 in Inner Diameter
- 18.9 in Outer Diameter
- 5.12 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Family Name | Spherical Radial Bearing |
| Dynamic Load Rating | 517,000.00 lbf |
| Cage Material | Brass |
| Cage | Machined Metal |
| Limiting Speed | 1600 rpm |
| Width | 5.12 in, 130 mm |
| ISO Tolerance | Normal / P0 |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Rolling Element | Spherical Roller |
| Static Load Rating [Max] | 799,000.00 lbf |
| Static Load Rating | 798071.748 lbf, 3550 kN |
| Series | 22200 Series |
| Tolerance | Standard |
| Reference Speed | 1200 rpm |
| Relubrication Feature | With |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inch/Metric | Metric |
| RIC | C3 |
| Row Type | 2 |
| No. of Rows | 2 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Multi |
| O.D. | 18.9 in, 480 mm |
| Bore Type | Tapered 1:12 |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Inner Ring Width | 5.12 in, 130 mm |
| Radial Internal Clearance | C3 |
| I.D. | 10.24 in, 260 mm |
| Outer Ring Width | 5.12 in, 130 mm |
| Precision Rating | ABEC 1 |
| Internal Clearance | C3 |
| Weight | 235.894 LB |
| EAN or UPC | 7316576653308 |

