- Radial Bearing Type
- Round Bore Type
- 260 mm Inside Diameter
- 480 mm Outside Diameter
- 130 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Material | Steel |
| Tolerance | Normal (PN) |
| Enclosure | Unsealed |
| Limiting Speed | 1600 rpm |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Origin | Spherical Radial |
| Static Load Rating | 798071.748 lbf, 3550 kN |
| Bore Type | Round Bore |
| I.D. | 260 mm |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Width | 5.118 in, 130 mm |
| No. of Rows | 2 |
| Cage Type | Solid Machined |
| Radial Internal Clearance | Group N |
| Reference Speed | 1200 rpm |
| O.D. | 480 mm |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Relubrication Feature | With |
| Weight | 262.901 LB |
| EAN or UPC | 7316576653322 |

