Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

22309 E/C3

Steel Cylindrical Bore Spherical Roller Bearing
Item #100762611
  • 1.77 in Inner Diameter
  • 3.94 in Outer Diameter
  • 1.42 in Width
  • Bearing Steel Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.77 in Inner Diameter
  • 3.94 in Outer Diameter
  • 1.42 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • In accordance with ISO 15-1981
Rolling Element Spherical Roller
Limiting Speed 7000 rpm
Reference Speed 5300 rpm
Row Type 2
O.D. 3.94 in, 100 mm
Bore Type Cylindrical
Inner Ring Width 1.42 in, 36 mm
I.D. 1.77 in, 45 mm
Lubrication Hole/Groove Hole and Groove
Bearing Type Radial
Width 1.42 in, 36 mm
Cage Sheet Metal
O.D. Type Cylindrical
Bearing Class Normal / P0
Radial Internal Clearance C3
Tolerance Normal (PN)
Inch/Metric Metric
Rows of Balls Multi
Cage Material Bearing Steel
Material Bearing Steel
Internal Clearance C3
No. of Rows 2
ISO Tolerance Class 5 / P5
Static Load Rating 41140.037 lbf, 183 kN
Cage Type Sheet Metal
Element Material Bearing Steel
Precision Rating ABEC 1
Outer Ring Width 1.42 in, 36 mm
Relubrication Feature With
Weight 3.112 LB
EAN or UPC 7316571580746
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison