- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.42 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Width | 1.42 in, 36 mm |
| Static Load Rating [Max] | 41,200.00 lbf |
| Enclosure | Unsealed |
| Bore Type | Tapered 1:12 |
| Rolling Element | Spherical Roller |
| O.D. | 3.94 in, 100 mm |
| Radial Internal Clearance | C3 |
| Reference Speed | 5300 rpm |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Element Material | Bearing Steel |
| RIC | C3 |
| Series | 22300 Series |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 1.42 in, 36 mm |
| Cage | Sheet Metal |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Cage Type | Sheet Metal |
| Row Type | 2 |
| Origin | Spherical Radial |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| Bearing Class | Normal / P0 |
| Tolerance | Normal (PN) |
| Internal Clearance | C3 |
| Static Load Rating | 41140.037 lbf, 183 kN |
| Relubrication Feature | With |
| I.D. | 1.77 in, 45 mm |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Limiting Speed | 7000 rpm |
| Dynamic Load Rating | 41,200.00 lbf |
| Family Name | Spherical Radial Bearing |
| ISO Tolerance | Class 5 / P5 |
| Inner Ring Width | 1.42 in, 36 mm |
| Weight | 3.059 LB |
| EAN or UPC | 7316571580753 |

