- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.57 in Width
- Bearing Steel Cage Material
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 1.97 in, 50 mm |
| Internal Clearance | C2L |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C2L |
| Cage Type | Sheet Metal |
| Limiting Speed | 6300 rpm |
| Row Type | 2 |
| Cage | Sheet Metal |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| O.D. | 4.33 in, 110 mm |
| Bearing Class | Normal / P0 |
| Inch/Metric | Metric |
| Width | 1.57 in, 40 mm |
| Bore Type | Tapered 1:12 |
| No. of Rows | 2 |
| Inner Ring Width | 1.57 in, 40 mm |
| Reference Speed | 4800 rpm |
| ISO Tolerance | Class 5 / P5 |
| Outer Ring Width | 1.57 in, 40 mm |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Static Load Rating | 50357.203 lbf, 224 kN |
| Tolerance | Normal (PN) |
| Weight | 4.05 LB |
| EAN or UPC | 7316571554082 |

