- Radial Bearing Type
- Round Bore Type
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 43 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Dynamic Load Rating | 44,700.00 lbf |
| Width | 1.693 in, 43 mm |
| I.D. | 55 mm |
| Overall Width | 43 mm |
| Rows of Balls | Multi |
| Cage Type | Sheet Metal |
| Origin | Spherical Radial |
| Bearing Type | Radial |
| No. of Rows | 2 |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Static Load Rating | 62946.504 lbf, 280 kN |
| Bore Type | Round Bore |
| Ring Modification | VA405 - Vibrating Screen Specification |
| Limiting Speed | 5600 rpm |
| Material | Steel |
| Tolerance | Special |
| Static Load Rating [Max] | 52,100.00 lbf |
| Reference Speed | 4300 rpm |
| Series | 22300 Series |
| Relubrication Feature | With |
| RIC | C0 |
| O.D. | 120.0000 mm |
| Enclosure | Unsealed |
| Weight | 5.244 LB |
| EAN or UPC | 7316570508284 |

