Skip to content Skip to navigation menu
Steel Tapered Bore Spherical Roller Bearing

22311 EK/C3

Steel Tapered Bore Spherical Roller Bearing
Item #100762624
  • 2.17 in Inner Diameter
  • 4.72 in Outer Diameter
  • 1.69 in Width
  • Bearing Steel Cage Material
Steel Tapered Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.17 in Inner Diameter
  • 4.72 in Outer Diameter
  • 1.69 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures
  • In accordance with ISO 15-1981
Cage Material Bearing Steel
Ring Modification Lubrication Groove & 3 Holes in Outer Ring is Standard
O.D. Type Cylindrical
Lubrication Hole/Groove Hole and Groove
Bearing Type Radial
Cage Sheet Metal
Family Name Spherical Radial Bearing
O.D. 4.72 in, 120 mm
Material Bearing Steel
Rows of Balls Multi
Series 22300 Series
I.D. 2.17 in, 55 mm
Reference Speed 4300 rpm
Enclosure Unsealed
Relubrication Feature With
Radial Internal Clearance C3
Cage Type Sheet Metal
Width 1.69 in, 43 mm
Row Type 2
Limiting Speed 5600 rpm
Static Load Rating [Max] 63,000.00 lbf
Radial Internal Clearance Specification Greater Than Normal Clearance
RIC C3
Dynamic Load Rating 60,700.00 lbf
Precision Rating ABEC 1
Rolling Element Spherical Roller
Tolerance Normal (PN)
Outer Ring Width 1.69 in, 43 mm
Inner Ring Width 1.69 in, 43 mm
Bore Type Tapered 1:12
Internal Clearance C3
No. of Rows 2
Static Load Rating 62946.504 lbf, 280 kN
Bearing Class Normal / P0
Origin Spherical Radial
Element Material Bearing Steel
Inch/Metric Metric
ISO Tolerance Class 5 / P5
Weight 5.132 LB
EAN or UPC 7316576653667
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison