- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.69 in Width
- Bearing Steel Cage Material
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Class | Class 6 / P6 |
| Bore Type | Tapered 1:12 |
| Tolerance | Special |
| Cage | Sheet Metal |
| Limiting Speed | 5600 rpm |
| Precision Rating | ABEC 3 |
| Width | 1.69 in, 43 mm |
| Static Load Rating | 62946.504 lbf, 280 kN |
| Radial Internal Clearance | C4 |
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. | 4.72 in, 120 mm |
| Outer Ring Width | 1.69 in, 43 mm |
| Relubrication Feature | With |
| No. of Rows | 2 |
| Row Type | 2 |
| Inner Ring Width | 1.69 in, 43 mm |
| Rolling Element | Spherical Roller |
| Cage Material | Bearing Steel |
| Reference Speed | 4300 rpm |
| Internal Clearance | C4 |
| Cage Type | Sheet Metal |
| Material | Bearing Steel |
| ISO Tolerance | Normal / P0 |
| O.D. Type | Cylindrical |
| I.D. | 2.17 in, 55 mm |
| Weight | 5.128 LB |
| EAN or UPC | 7316571169279 |

