- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.69 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Enclosure | Unsealed |
| Radial Internal Clearance | Special |
| Tolerance | Special |
| Width | 1.69 in, 43 mm |
| Outer Ring Width | 1.69 in, 43 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Ring Modification | VA751-VA759 - Printing/Coated Roller Specification |
| I.D. | 2.17 in, 55 mm |
| Row Type | 2 |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Bore Type | Tapered 1:12 |
| Origin | Spherical Radial |
| O.D. | 4.72 in, 120 mm |
| Precision Rating | ABEC 5 |
| Radial Internal Clearance Specification | Normal Clearance |
| Internal Clearance | Special |
| Bearing Type | Radial |
| Rolling Element | Spherical Roller |
| Inner Ring Width | 1.69 in, 43 mm |
| Cage Material | Bearing Steel |
| Weight | 5.285 LB |
| EAN or UPC | 7316577294050 |

