- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.89 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Row Type | 2 |
| Bearing Type | Radial |
| ISO Tolerance | Normal / P0 |
| Dynamic Load Rating | 58,000.00 lbf |
| RIC | C0 |
| Cage Material | Bearing Steel |
| Enclosure | Unsealed |
| Limiting Speed | 5000 rpm |
| Cage | Sheet Metal |
| Relubrication Feature | With |
| Ring Modification | VA405 - Vibrating Screen Specification |
| Outer Ring Width | 1.89 in, 48 mm |
| Inner Ring Width | 1.89 in, 48 mm |
| Precision Rating | ABEC 3 |
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Width | 1.89 in, 48 mm |
| Static Load Rating | 80931.219 lbf, 360 kN |
| Bore Type | Cylindrical |
| Origin | Spherical Radial |
| Rolling Element | Spherical Roller |
| Static Load Rating [Max] | 68,500.00 lbf |
| No. of Rows | 2 |
| O.D. Type | Cylindrical |
| Series | 22300 Series |
| Radial Internal Clearance | C4 |
| Reference Speed | 3800 rpm |
| Inch/Metric | Metric |
| I.D. | 2.56 in, 65 mm |
| Cage Type | Sheet Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Class | Class 6 / P6 |
| Overall Width | 48 mm |
| Internal Clearance | C4 |
| Lubrication Hole/Groove | Hole and Groove |
| Tolerance | Special |
| O.D. | 5.51 in, 140 mm |
| Weight | 7.861 LB |
| EAN or UPC | 7316570217735 |

