- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.89 in Width
- Bearing Steel Cage Material
applications
- Crushers
- Gearboxes
- Papermaking machines
- Vibrating screens
- Fans
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Width | 1.89 in, 48 mm |
| Internal Clearance | CN |
| Enclosure | Unsealed |
| Rolling Element | Spherical Roller |
| Static Load Rating | 80931.219 lbf, 360 kN |
| Reference Speed | 3800 rpm |
| Material | Bearing Steel |
| Origin | Spherical Radial |
| Bearing Class | Normal / P0 |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Type | Sheet Metal |
| ISO Tolerance | Class 5 / P5 |
| Radial Internal Clearance | Group N |
| Rows of Balls | Multi |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Limiting Speed | 5000 rpm |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 1 |
| I.D. | 2.56 in, 65 mm |
| Cage | Sheet Metal |
| Bore Type | Tapered 1:12 |
| Outer Ring Width | 1.89 in, 48 mm |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.89 in, 48 mm |
| Inch/Metric | Metric |
| O.D. | 5.51 in, 140 mm |
| Row Type | 2 |
| Relubrication Feature | With |
| Bearing Type | Radial |
| No. of Rows | 2 |
| Weight | 7.703 LB |
| EAN or UPC | 7316576653919 |

