- Radial Bearing Type
- Round Bore Type
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 48 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Origin | Spherical Radial |
| O.D. | 140.0000 mm |
| Limiting Speed | 5000 rpm |
| I.D. | 65 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 76,500.00 lbf |
| Static Load Rating | 80931.219 lbf, 360 kN |
| Static Load Rating [Max] | 81,000.00 lbf |
| Reference Speed | 3800 rpm |
| Rows of Balls | Multi |
| Cage Material | Steel |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Series | 22300 Series |
| Family Name | Spherical Radial Bearing |
| Bore Type | Round Bore |
| Relubrication Feature | With |
| RIC | C3 |
| Cage Type | Sheet Metal |
| No. of Rows | 2 |
| Tolerance | Normal (PN) |
| Material | Steel |
| Width | 48 mm |
| Weight | 7.868 LB |
| EAN or UPC | 7316576653810 |

