- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.01 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Cage Material | Bearing Steel |
| Row Type | 2 |
| Tolerance | Normal (PN) |
| Static Load Rating [Max] | 96670 lbf |
| Outer Ring Width | 2.01 in, 51 mm |
| Family Name | Spherical Radial Bearing |
| Bearing Class | Normal / P0 |
| Element Material | Bearing Steel |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Width | 2.01 in, 51 mm |
| Material | Bearing Steel |
| Static Load Rating | 96667.845 lbf, 430 kN |
| ISO Tolerance | Class 5 / P5 |
| Internal Clearance | CN |
| Cage | Sheet Metal |
| O.D. Type | Cylindrical |
| Reference Speed | 3400 rpm |
| Relubrication Feature | With |
| Enclosure | Unsealed |
| Radial Internal Clearance | Group N |
| O.D. | 5.91 in, 150 mm |
| Dynamic Load Rating | 89925 lbf |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Rolling Element | Spherical Roller |
| Precision Rating | ABEC 1 |
| Series | 22300 Series |
| Inner Ring Width | 2.01 in, 51 mm |
| Limiting Speed | 4500 rpm |
| RIC | C0 |
| No. of Rows | 2 |
| Bore Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 2.76 in, 70 mm |
| Weight | 9.633 LB |
| EAN or UPC | 7316570790306 |

