- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.01 in Width
- Bearing Steel Cage Material
| Precision Rating | ABEC 5 |
| Reference Speed | 3400 rpm |
| Limiting Speed | 4500 rpm |
| Cage Material | Bearing Steel |
| Bearing Class | Class 5 / P5 |
| Relubrication Feature | With |
| Inch/Metric | Metric |
| No. of Rows | 2 |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| ISO Tolerance | Class 5 / P5 |
| Static Load Rating | 96667.845 lbf, 430 kN |
| I.D. | 2.76 in, 70 mm |
| Element Material | Bearing Steel |
| Width | 2.01 in, 51 mm |
| Rolling Element | Spherical Roller |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| Cage | Sheet Metal |
| Material | Bearing Steel |
| Outer Ring Width | 2.01 in, 51 mm |
| Inner Ring Width | 2.01 in, 51 mm |
| Internal Clearance | Special |
| Bore Type | Tapered 1:12 |
| Radial Internal Clearance | Special |
| Rows of Balls | Multi |
| O.D. | 5.91 in, 150 mm |
| Weight | 9.455 LB |
| EAN or UPC | 7316572898970 |

