- Radial Bearing Type
- Round Bore Type
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 51 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Material | Steel |
| Bore Type | Round Bore |
| Relubrication Feature | With |
| Inch/Metric | Metric |
| O.D. | 150.0000 mm |
| Static Load Rating [Max] | 96,670.00 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Tolerance | Normal (PN) |
| Rows of Balls | Multi |
| Width | 51 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 89,925.00 lbf |
| Static Load Rating | 96667.845 lbf, 430 kN |
| Reference Speed | 3200 rpm |
| No. of Rows | 2 |
| I.D. | 70 mm |
| Series | 22300 Series |
| Family Name | Spherical Radial Bearing |
| Cage Type | Sheet Metal |
| Limiting Speed | 4500 rpm |
| Outer Ring Width | 51 mm |
| Radial Internal Clearance | C3 |
| Weight | 9.656 LB |
| EAN or UPC | 7316570601213 |

