- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 2.17 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Cage | Sheet Metal |
| Outer Ring Width | 2.17 in, 55 mm |
| Bearing Type | Radial |
| Width | 2.17 in, 55 mm |
| Row Type | 2 |
| Family Name | Spherical Radial Bearing |
| Internal Clearance | C3 |
| Dynamic Load Rating | 98,915.00 lbf |
| Material | Bearing Steel |
| Reference Speed | 3000 rpm |
| Static Load Rating [Max] | 106,785.00 lbf |
| Tolerance | Normal (PN) |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| Series | 22300 Series |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Bearing Class | Normal / P0 |
| I.D. | 2.95 in, 75 mm |
| Enclosure | Unsealed |
| Cage Type | Sheet Metal |
| O.D. Type | Cylindrical |
| ISO Tolerance | Class 5 / P5 |
| Inner Ring Width | 2.17 in, 55 mm |
| Rolling Element | Spherical Roller |
| Limiting Speed | 4300 rpm |
| No. of Rows | 2 |
| O.D. | 6.3 in, 160 mm |
| Static Load Rating | 106784.248 lbf, 475 kN |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Relubrication Feature | With |
| Weight | 11.744 LB |
| EAN or UPC | 7316570666137 |

