- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 2.17 in Width
- Bearing Steel Cage Material
| Radial Internal Clearance | CN |
| Element Material | Bearing Steel |
| Limiting Speed | 340 rpm |
| O.D. | 6.299 in, 160 mm |
| O.D. Type | Cylindrical |
| Internal Clearance | CN |
| Rolling Element | Spherical Roller |
| Outer Ring Width | 2.17 in, 55 mm |
| Inner Ring Width | 2.17 in, 55 mm |
| Material | Bearing Steel |
| Relubrication Feature | With |
| Bearing Class | Normal / P0 |
| Inch/Metric | Metric |
| I.D. | 2.95 in, 75 mm |
| No. of Rows | 2 |
| Cage Material | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| Row Type | 2 |
| Static Load Rating | 106784.248 lbf, 475 kN |
| Precision Rating | ABEC 1 |
| ISO Tolerance | Class 5 / P5 |
| Lubricant | Solid Oil |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Width | 2.165 in, 55 mm |
| Weight | 11.744 LB |
| EAN or UPC | 7316572670781 |

