- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 2.28 in Width
- Bearing Steel Cage Material
| Lubricant | Solid Oil |
| O.D. Type | Cylindrical |
| Limiting Speed | 320 rpm |
| Cage Material | Bearing Steel |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| No. of Rows | 2 |
| O.D. | 6.69 in, 170 mm |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Internal Clearance | CN |
| Inside Dia. | 80 mm |
| Inch/Metric | Metric |
| Outside Dia. | 170 mm |
| ISO Tolerance | Class 5 / P5 |
| Cage | Sheet Metal |
| Cage Type | Sheet Metal |
| I.D. | 3.15 in, 80 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 121396.829 lbf, 540 kN |
| Outer Ring Width | 2.28 in, 58 mm |
| Row Type | 2 |
| Rows of Balls | Multi |
| Rolling Element | Spherical Roller |
| Width | 2.28 in, 58 mm |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 2.28 in, 58 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 15.036 LB |
| EAN or UPC | 7316570467093 |

