- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 2.28 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Inner Ring Width | 2.28 in, 58 mm |
| ISO Tolerance | Normal / P0 |
| Outer Ring Width | 2.28 in, 58 mm |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Ring Modification | VA405 - Vibrating Screen Specification |
| Limiting Speed | 4000 rpm |
| Material | Bearing Steel |
| Reference Speed | 3000 rpm |
| Overall Width | 58 mm |
| Origin | Spherical Radial |
| I.D. | 3.15 in, 80 mm |
| Tolerance | Special |
| Precision Rating | ABEC 3 |
| Static Load Rating [Max] | 105,000.00 lbf |
| No. of Rows | 2 |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Row Type | 2 |
| Internal Clearance | C4 |
| Rolling Element | Spherical Roller |
| Cage | Sheet Metal |
| Bearing Class | Class 6 / P6 |
| Dynamic Load Rating | 84,000.00 lbf |
| O.D. | 6.69 in, 170 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Cage Material | Bearing Steel |
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| RIC | C0 |
| Cage Type | Sheet Metal |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Width | 2.28 in, 58 mm |
| Static Load Rating | 121396.829 lbf, 540 kN |
| Weight | 14.335 LB |
| EAN or UPC | 7316570695137 |

