- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 2.36 in Width
- Bearing Steel Cage Material
applications
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
- Fans
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Bearing Class | Normal / P0 |
| Static Load Rating | 139381.545 lbf, 620 kN |
| Cage Type | Sheet Metal |
| Internal Clearance | CN |
| Radial Internal Clearance | Group N |
| ISO Tolerance | Class 5 / P5 |
| Inch/Metric | Metric |
| Reference Speed | 2800 rpm |
| O.D. Type | Cylindrical |
| Bore Type | Tapered 1:12 |
| Lubrication Hole/Groove | Hole and Groove |
| No. of Rows | 2 |
| Element Material | Bearing Steel |
| Limiting Speed | 3800 rpm |
| I.D. | 3.35 in, 85 mm |
| Cage Material | Bearing Steel |
| Width | 2.36 in, 60 mm |
| Rows of Balls | Multi |
| Outer Ring Width | 2.36 in, 60 mm |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Inner Ring Width | 2.36 in, 60 mm |
| Material | Bearing Steel |
| Relubrication Feature | With |
| O.D. | 7.09 in, 180 mm |
| Rolling Element | Spherical Roller |
| Row Type | 2 |
| Cage | Sheet Metal |
| Tolerance | Normal (PN) |
| Weight | 15.939 LB |
| EAN or UPC | 7316570469097 |

