- Radial Bearing Type
- Round Bore Type
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 60 mm Width
| Material | Steel |
| No. of Rows | 2 |
| Limiting Speed | 3800 rpm |
| I.D. | 85 mm |
| Relubrication Feature | With |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Reference Speed | 2800 rpm |
| Tolerance | Special |
| O.D. | 180 mm |
| Width | 2.362 in, 60 mm |
| Rows of Balls | Multi |
| Cage Material | Sheet Metal |
| Bore Type | Round Bore |
| Static Load Rating | 139381.545 lbf, 620 kN |
| Cage Type | Sheet Metal |
| Radial Internal Clearance | C4 |
| Weight | 16.603 LB |
| EAN or UPC | 7316571128313 |

