- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 2.64 in Width
- Bearing Steel Cage Material
| Rows of Balls | Multi |
| Cage Material | Bearing Steel |
| O.D. | 7.87 in, 200 mm |
| Radial Internal Clearance | Group N |
| I.D. | 3.74 in, 95 mm |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Outer Ring Width | 2.64 in, 67 mm |
| O.D. Type | Cylindrical |
| Width | 2.64 in, 67 mm |
| Internal Clearance | CN |
| Bore Type | Tapered 1:12 |
| Reference Speed | 2600 rpm |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| Static Load Rating | 171978.841 lbf, 765 kN |
| Limiting Speed | 3400 rpm |
| Tolerance | Normal (PN) |
| Row Type | 2 |
| Rolling Element | Spherical Roller |
| Inner Ring Width | 2.64 in, 67 mm |
| Material | Bearing Steel |
| No. of Rows | 2 |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Weight | 21.901 LB |
| EAN or UPC | 7316570092578 |

