- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 3.39 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Width | 3.39 in, 86 mm |
| Seal Type | Contact |
| Rolling Element | Spherical Roller |
| Enclosure | Seal on Both Sides |
| Precision Rating | ABEC 1 |
| Static Load Rating | 251786.016 lbf, 1120 kN |
| Inner Ring Width | 3.39 in, 86 mm |
| O.D. | 10.24 in, 260 mm |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Internal Clearance | CN |
| Rows of Balls | Multi |
| Row Type | 2 |
| No. of Rows | 2 |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 4.72 in, 120 mm |
| Radial Internal Clearance | CN |
| Relubrication Feature | With |
| Outer Ring Width | 3.39 in, 86 mm |
| Material | Bearing Steel |
| Limiting Speed | 640 rpm |
| Weight | 49.721 LB |
| EAN or UPC | 7316573418214 |

