- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 3.39 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Bearing Type | Radial |
| Row Type | 2 |
| Outer Ring Width | 3.39 in, 86 mm |
| O.D. | 10.24 in, 260 mm |
| Origin | Spherical Radial |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| I.D. | 4.72 in, 120 mm |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Enclosure | Unsealed |
| Ring Modification | None |
| Inner Ring Width | 3.39 in, 86 mm |
| Rolling Element | Spherical Roller |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| Cage Type | Solid Machined |
| Element Material | Bearing Steel |
| Width | 3.39 in, 86 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| Internal Clearance | Special |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Rows of Balls | Multi |
| Radial Internal Clearance | C4 |
| Weight | 49.641 LB |
| EAN or UPC | 7316576654541 |

