- Radial Bearing Type
- Tapered Bore Type
- 120 mm Inside Diameter
- 260 mm Outside Diameter
- 86 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| I.D. | 120 mm |
| Fillet Radius | 2.5 mm |
| Bore Type | Tapered Bore |
| Width | 86 mm |
| Tolerance | Normal (PN) |
| Family Name | Spherical Radial Bearing |
| Shaft Fillet Radius [Max] | 2.500 mm |
| Relubrication Feature | With |
| Cage Material | Steel |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Housing Fillet Radius [Max] | 2.500 mm |
| Dynamic Load Rating | 217,000.00 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Multi |
| No. of Rows | 2 |
| Series | 22300 Series |
| Cage Type | Sheet Metal |
| RIC | C3 |
| Limiting Speed | 2600 rpm |
| Origin | Spherical Radial |
| Inch/Metric | Metric |
| Static Load Rating | 251786.016 lbf, 1120 kN |
| Enclosure | Unsealed |
| Reference Speed | 2000 rpm |
| Material | Steel |
| O.D. | 260.0000 mm |
| Static Load Rating [Max] | 252,000.00 lbf |
| Weight | 48.722 LB |
| EAN or UPC | 7316576601583 |

