- Radial Bearing Type
- Round Bore Type
- 130 mm Inside Diameter
- 280 mm Outside Diameter
- 93 mm Width
| Relubrication Feature | With |
| Width | 3.661 in, 93 mm |
| Material | Steel |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Reference Speed | 1800 rpm |
| Limiting Speed | 2400 rpm |
| No. of Rows | 2 |
| Tolerance | Special |
| O.D. | 280 mm |
| Static Load Rating | 296747.805 lbf, 1320 kN |
| Bore Type | Round Bore |
| I.D. | 130 mm |
| Rows of Balls | Multi |
| Cage Material | Sheet Metal |
| Weight | 61.068 LB |
| EAN or UPC | 7316570780178 |

