- Radial Bearing Type
- Round Bore Type
- 140 mm Inside Diameter
- 300 mm Outside Diameter
- 102 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Fillet Radius | 3 mm |
| Static Load Rating | 350701.951 lbf, 1560 kN |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Dynamic Load Rating | 290,000.00 lbf |
| Origin | Spherical Radial |
| Bearing Type | Radial |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Reference Speed | 1700 rpm |
| Cage Material | Steel |
| Width | 102 mm |
| Enclosure | Unsealed |
| Rows of Balls | Multi |
| No. of Rows | 2 |
| Cage Type | Sheet Metal |
| Tolerance | Normal (PN) |
| O.D. | 300.0000 mm |
| Radial Internal Clearance | Group N |
| Family Name | Spherical Radial Bearing |
| RIC | C0 |
| Housing Fillet Radius [Max] | 3.000 mm |
| Static Load Rating [Max] | 351,000.00 lbf |
| Series | 22300 Series |
| Material | Steel |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Limiting Speed | 2200 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 140 mm |
| Bore Type | Round Bore |
| Weight | 81.332 LB |
| EAN or UPC | 7316576602313 |

