- 5.91 in Inner Diameter
- 12.6 in Outer Diameter
- 4.25 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Width | 4.25 in, 108 mm |
| Outer Ring Width | 4.25 in, 108 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| I.D. | 5.91 in, 150 mm |
| O.D. Type | Cylindrical |
| Internal Clearance | CN |
| Rows of Balls | Multi |
| Enclosure | Seal on Both Sides |
| Cage Material | Bearing Steel |
| O.D. | 12.6 in, 320 mm |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 4.25 in, 108 mm |
| Lubricant | Grease |
| Element Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Bore Type | Tapered 1:12 |
| Weight | 94.578 LB |
| EAN or UPC | 7316574278145 |

