- 5.91 in Inner Diameter
- 12.6 in Outer Diameter
- 4.25 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Material | Bearing Steel |
| Row Type | 2 |
| Housing Fillet Radius [Max] | 3 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Bearing Steel |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | C3 |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Precision Rating | ABEC 1 |
| Tolerance | Standard |
| O.D. | 12.6 in, 320 mm |
| Static Load Rating | 395663.74 lbf, 1760 kN |
| Inner Ring Width | 4.25 in, 108 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 5.91 in, 150 mm |
| Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Width | 4.25 in, 108 mm |
| Relubrication Feature | With |
| Inch/Metric | Metric |
| Outer Ring Width | 4.25 in, 108 mm |
| No. of Rows | 2 |
| Bearing Type | Radial Bearing |
| Origin | Spherical Radial |
| O.D. Type | Cylindrical |
| Limiting Speed | 2000 rpm |
| Enclosure | Unsealed |
| Lubrication Hole/Groove | Hole and Groove |
| Reference Speed | 1600 rpm |
| Bore Type | Cylindrical |
| Rolling Element | Spherical Roller |
| Weight | 96.562 LB |
| EAN or UPC | 7316588931494 |

