- 5.91 in Inner Diameter
- 12.6 in Outer Diameter
- 4.25 in Width
- Bearing Steel Cage Material
| O.D. | 12.6 in, 320 mm |
| I.D. | 5.91 in, 150 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 4.25 in, 108 mm |
| Static Load Rating | 395663.74 lbf, 1760 kN |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Precision Rating | ABEC 3 |
| Radial Internal Clearance | C4 |
| Row Type | 2 |
| Limiting Speed | 2000 rpm |
| Internal Clearance | C4 |
| No. of Rows | 2 |
| Reference Speed | 1600 rpm |
| Inch/Metric | Metric |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 4.25 in, 108 mm |
| Width | 4.25 in, 108 mm |
| Relubrication Feature | With |
| Weight | 96.717 LB |
| EAN or UPC | 7316576698347 |

