- 6.3 in Inner Diameter
- 13.39 in Outer Diameter
- 4.49 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Dynamic Load Rating | 360,000.00 lbf |
| Cage Material | Bearing Steel |
| Reference Speed | 1500 rpm |
| Row Type | 2 |
| Rows of Balls | Multi |
| Internal Clearance | CN |
| Tolerance | Normal (PN) |
| Cage Type | Sheet Metal |
| Enclosure | Unsealed |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Origin | Spherical Radial |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| RIC | C0 |
| Bore Type | Cylindrical |
| Bearing Type | Radial |
| Limiting Speed | 1900 rpm |
| Precision Rating | ABEC 1 |
| Fillet Radius | 3 mm |
| Material | Bearing Steel |
| Family Name | Spherical Radial Bearing |
| Bearing Class | Normal / P0 |
| ISO Tolerance | Class 5 / P5 |
| Width | 4.49 in, 114 mm |
| Outer Ring Width | 4.49 in, 114 mm |
| Rolling Element | Spherical Roller |
| O.D. Type | Cylindrical |
| I.D. | 6.3 in, 160 mm |
| Static Load Rating | 440625.528 lbf, 1960 kN |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 441,000.00 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | 2 |
| Inner Ring Width | 4.49 in, 114 mm |
| O.D. | 13.39 in, 340 mm |
| Series | 22300 Series |
| Housing Fillet Radius [Max] | 3.000 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage | Sheet Metal |
| Weight | 113.648 LB |
| EAN or UPC | 7316576603259 |

