- 6.3 in Inner Diameter
- 13.39 in Outer Diameter
- 4.49 in Width
- Bearing Steel Cage Material
| Internal Clearance | C4 |
| Bore Type | Cylindrical |
| Static Load Rating | 440625.528 lbf, 1960 kN |
| Inch/Metric | Metric |
| Inner Ring Width | 4.49 in, 114 mm |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Relubrication Feature | With |
| Reference Speed | 1500 rpm |
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 4.49 in, 114 mm |
| O.D. | 13.39 in, 340 mm |
| No. of Rows | 2 |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Limiting Speed | 1900 rpm |
| I.D. | 6.3 in, 160 mm |
| Radial Internal Clearance | C4 |
| Width | 4.49 in, 114 mm |
| Row Type | 2 |
| Weight | 120.593 LB |
| EAN or UPC | 7316570234961 |

