- Radial Bearing Type
- Round Bore Type
- 160 mm Inside Diameter
- 340 mm Outside Diameter
- 114 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 440625.528 lbf, 1960 kN |
| Relubrication Feature | With |
| Limiting Speed | 1900 rpm |
| Material | Steel |
| Cage Type | Sheet Metal |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Tolerance | Special |
| No. of Rows | 2 |
| Width | 4.488 in, 114 mm |
| Reference Speed | 1500 rpm |
| Bearing Type | Radial |
| O.D. | 340 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Cage Material | Steel |
| I.D. | 160 mm |
| Weight | 113.262 LB |
| EAN or UPC | 7316570854558 |

