- 7.09 in Inner Diameter
- 14.96 in Outer Diameter
- 4.96 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Inch/Metric | Metric |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 14.96 in, 380 mm |
| Rows of Balls | Multi |
| No. of Rows | 2 |
| Bearing Type | Radial |
| Internal Clearance | C3 |
| Inner Ring Width | 4.96 in, 126 mm |
| Tolerance | Special |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Bore Type | Cylindrical |
| Relubrication Feature | With |
| Enclosure | Unsealed |
| Static Load Rating | 550781.91 lbf, 2450 kN |
| I.D. | 7.09 in, 180 mm |
| Reference Speed | 1300 rpm |
| Limiting Speed | 1700 rpm |
| Outer Ring Width | 4.96 in, 126 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W502 - Combination of W22 & W33 |
| Precision Rating | ABEC 3 |
| Width | 4.96 in, 126 mm |
| Cage Type | Sheet Metal |
| Radial Internal Clearance | C3 |
| Origin | Spherical Radial |
| Row Type | 2 |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 167.11 LB |
| EAN or UPC | 7316576603303 |

