- 7.87 in Inner Diameter
- 16.54 in Outer Diameter
- 5.43 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Enclosure | Unsealed |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Limiting Speed - Oil | 1100 rpm |
| Series | 22300 Series |
| Tolerance | Normal (PN) |
| No. of Rows | 2 |
| Dynamic Load Rating | 522000 lbf |
| Outer Ring Width | 5.43 in, 138 mm |
| Static Load Rating [Max] | 652000 lbf |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| I.D. | 7.87 in, 200 mm |
| Internal Clearance | CN |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Precision Rating | ABEC 1 |
| Reference Speed | 1200 rpm |
| Limiting Speed | 1500 rpm |
| O.D. Type | Cylindrical |
| Static Load Rating | 651945.935 lbf, 2900 kN |
| Family Name | Spherical Radial Bearing |
| Material | Bearing Steel |
| O.D. | 16.54 in, 420 mm |
| Rows of Balls | Multi |
| Limiting Speed - Grease | 850 rpm |
| RIC | C0 |
| Width | 5.43 in, 138 mm |
| Inner Ring Width | 5.43 in, 138 mm |
| Cage Type | Sheet Metal |
| Cage Material | Bearing Steel |
| Origin | Spherical Radial |
| Relubrication Feature | With |
| Bore Type | Cylindrical |
| Rolling Element | Spherical Roller |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 209.88 LB |
| EAN or UPC | 7316576603358 |

