- 9.45 in Inner Diameter
- 19.69 in Outer Diameter
- 6.1 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Rolling Element | Spherical Roller |
| Origin | Spherical Radial |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Static Load Rating | 899235.772 lbf, 4000 kN |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 6.1 in, 155 mm |
| Inch/Metric | Metric |
| Lubrication Hole/Groove | Hole and Groove |
| Limiting Speed | 1300 rpm |
| Cage Material | Bearing Steel |
| Width | 6.1 in, 155 mm |
| Radial Internal Clearance | C3 |
| Reference Speed | 950 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| No. of Rows | 2 |
| O.D. | 19.69 in, 500 mm |
| I.D. | 9.45 in, 240 mm |
| Outer Ring Width | 6.1 in, 155 mm |
| Relubrication Feature | With |
| Cage Type | Sheet Metal |
| Enclosure | Unsealed |
| Material | Bearing Steel |
| Internal Clearance | C3 |
| Row Type | 2 |
| Bore Type | Cylindrical |
| Tolerance | Normal (PN) |
| Weight | 332.898 LB |
| EAN or UPC | 7316576654800 |

