- 11.02 in Inner Diameter
- 22.83 in Outer Diameter
- 6.89 in Width
- Bearing Steel Cage Material
| O.D. Type | Cylindrical |
| I.D. | 11.02 in, 280 mm |
| Cage Type | Sheet Metal |
| Internal Clearance | CN |
| O.D. | 22.83 in, 580 mm |
| Radial Internal Clearance | Group N |
| Inner Ring Width | 6.89 in, 175 mm |
| Precision Rating | ABEC 1 |
| Static Load Rating | 1169006.504 lbf, 5200 kN |
| Cage Material | Bearing Steel |
| Limiting Speed | 1100 rpm |
| Reference Speed | 800 rpm |
| Width | 6.89 in, 175 mm |
| Relubrication Feature | With |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Tolerance | Normal (PN) |
| No. of Rows | 2 |
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Inch/Metric | Metric |
| Row Type | 2 |
| Bore Type | Cylindrical |
| Outer Ring Width | 6.89 in, 175 mm |
| Weight | 507.063 LB |
| EAN or UPC | 7316570306262 |

