- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 6 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Speed | 0.02 ft/min |
| Construction | X15 |
| Lubricant | Grease |
| Design | X15 |
| Installation | Shaft Press Fit |
| Shaft Dia. | 2 in, 57 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 3 psi |
| Case Construction | Steel Case w/o Inner Case |
| Overall Width | 6 mm |
| Lip Type | Triple Lip |
| Temperature Range [Max] | 225 °F |
| Lip Style | External |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case |
| Seal Design | Bonded Design |
| Spring Material | None |
| Housing Bore Dia. | 3 in, 82 mm |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 2,000 ft/min |
| Operating Temperature [Min] | -40 °F |
| Seal Application | External Lip Seal |
| Weight | 0.143 LB |
| EAN or UPC | 85311024983 |

