- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 3.35 in |
| Case Design | Metal Case, Inner Case |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Construction | CRWH1 |
| Lip Style | Internal |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.25 in |
| Speed | 0.07 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -40 °F |
| Design | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Cover/Compensation Ring/Plate Required | No |
| Lubricant | Oil or Grease |
| Overall Width | 0.438 in |
| Solid | Yes |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Seal Type | Oil |
| Weight | 0.165 LB |
| EAN or UPC | 85311025089 |

