- 2.25 in Shaft Diameter
- 3.35 in Housing Bore Diameter
- 0.44 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/Inner Case |
| Bore Sealant | Bore Tite |
| Case Material | Steel |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Lubricant | Oil or Grease |
| Spring Material | Carbon Steel |
| Seal Type | Oil |
| Operating Temperature [Min] | -5 °F |
| Seal Design | SKF Wave |
| Design | CRWH1 |
| Spring Type | Garter |
| Installation | Housing Press Fit |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Case Design | Metal Case, Inner Case |
| Shaft Dia. | 2.25 in |
| Construction | CRWH1 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Operating Temperature [Max] | 390 °F |
| Overall Width | 0.438 in |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 3.35 in |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Weight | 0.17 LB |
| EAN or UPC | 85311025102 |

