- 2.25 in Shaft Diameter
- 3.88 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Bore Sealant | Bore Tite |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 225 °F |
| Overall Width | 0.438 in |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 3.876 in |
| Case Material | Steel |
| Design | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Case Design | Metal Case, Inner Case |
| Construction | CRWH1 |
| Lip Type | Single Lip |
| Seal Design | SKF Wave |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Lubricant | Oil or Grease |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Solid | Yes |
| Spring Type | Garter |
| Inch/Metric | Inch |
| Shaft Dia. | 2.25 in |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Weight | 0.346 LB |
| EAN or UPC | 85311025270 |

