- .08" ID
- .16" OD
- 78" Overall Length
- High Pressure Pipe
applications
- Transferring oil at high pressure
features
- Steel pipe with a steel ball fitted to both ends
- Two swivel connection nipples seal against oil leakage
- Pressure tested to 14,500 psi over recommended working pressure
| End One | G 3/4 |
| End Two | G 3/4 |
| Outside Dia. | 0.16 in |
| Inside Dia. | 0.08 in |
| Length | 78 in |
| Weight | 2.043 LB |
| EAN or UPC | 7316577028846 |

