- Extension Pipe with Nipple G1/4 to G1/8
| Angle | 0 degrees |
| Male Thread Size | G 1/8 |
| Length | 300.000 mm |
| Coupler Type | Straight |
| Overall Length | 300 mm |
| Female Thread Size | G 1/4 |
| Connection Type | Female to Male |
| Weight | 0.832 LB |
| EAN or UPC | 7316577007636 |
| Angle | 0 degrees |
| Male Thread Size | G 1/8 |
| Length | 300.000 mm |
| Coupler Type | Straight |
| Overall Length | 300 mm |
| Female Thread Size | G 1/4 |
| Connection Type | Female to Male |
| Weight | 0.832 LB |
| EAN or UPC | 7316577007636 |