- 19.69 in Inner Diameter
- 28.35 in Outer Diameter
- 6.57 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Inch/Metric | Metric |
| Bearing Class | Normal / P0 |
| Enclosure | Unsealed |
| Internal Clearance | C3 |
| Radial Internal Clearance | C3 |
| Reference Speed | 500 rpm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| Limiting Speed | 900 rpm |
| I.D. | 19.69 in, 500 mm |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage | Machined Metal |
| Relubrication Feature | With |
| No. of Rows | 2 |
| ISO Tolerance | Class 5 / P5 |
| Cage Material | Brass |
| Ring Modification | Combination of W26, W31 & W33, W26 - Six Lubrication Holes in Inner Ring, W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Lubrication Hole/Groove | Hole and Groove |
| Tolerance | Special |
| Inner Ring Width | 6.57 in, 167 mm |
| Static Load Rating | 1753509.755 lbf, 7800 kN |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| O.D. | 28.35 in, 720 mm |
| Width | 6.57 in, 167 mm |
| Rolling Element | Spherical Roller |
| Cage Type | Solid Machined |
| Rows of Balls | Multi |
| Row Type | 2 |
| Outer Ring Width | 6.57 in, 167 mm |
| Weight | 553.36 LB |
| EAN or UPC | 7316570017137 |

