- 20.87 in Inner Diameter
- 30.71 in Outer Diameter
- 7.28 in Width
- Brass Cage Material
| Static Load Rating | 2090723.17 lbf, 9300 kN |
| Precision Rating | ABEC 1 |
| Limiting Speed | 800 rpm |
| O.D. | 30.71 in, 780 mm |
| Rolling Element | Spherical Roller |
| Material | Bearing Steel |
| Width | 7.28 in, 185 mm |
| Outer Ring Width | 7.28 in, 185 mm |
| Radial Internal Clearance | C4 |
| Cage Type | Solid Machined |
| Bore Type | Tapered 1:12 |
| Row Type | 2 |
| I.D. | 20.87 in, 530 mm |
| Inner Ring Width | 7.28 in, 185 mm |
| Bearing Type | Radial |
| Reference Speed | 450 rpm |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Relubrication Feature | With |
| Tolerance | Special |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Internal Clearance | C4 |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| No. of Rows | 2 |
| Weight | 661.5 LB |
| EAN or UPC | 7316577746160 |

