- Radial Bearing Type
- Tapered Bore Type
- 600 mm Inside Diameter
- 870 mm Outside Diameter
- 200 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Static Load Rating | 2562821.95 lbf, 11400 kN |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed | 700 rpm |
| Width | 7.874 in, 200 mm |
| No. of Rows | 2 |
| Radial Internal Clearance | C3 |
| O.D. | 870 mm |
| Cage Material | Brass/Bronze |
| Reference Speed | 400 rpm |
| Material | Steel |
| Cage Type | Solid Machined |
| Relubrication Feature | With |
| Bore Type | Tapered Bore |
| I.D. | 600 mm |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W4, W31 & W33, W4 - Hi-Point of Eccentricity Marked on Inner Ring |
| Origin | Spherical Radial |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Enclosure | Unsealed |
| Tolerance | Special |
| Weight | 997.37 LB |
| EAN or UPC | 7316577650283 |

