- 24.8 in Inner Diameter
- 36.22 in Outer Diameter
- 8.35 in Width
- Brass Cage Material
| No. of Rows | 2 |
| Outside Dia. | 920 mm |
| Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Inside Dia. | 630 mm |
| Reference Speed | 380 rpm |
| Cage Type | Solid Machined |
| Internal Clearance | CN |
| ISO Tolerance | Normal / P0 |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Rolling Element | Spherical Roller |
| I.D. | 24.8 in, 630 mm |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 8.35 in, 212 mm |
| Outer Ring Width | 8.35 in, 212 mm |
| Cage Material | Brass |
| Cage | Machined Metal |
| Lubrication Hole/Groove | Hole and Groove |
| Relubrication Feature | With |
| Row Type | 2 |
| Limiting Speed | 670 rpm |
| Width | 8.35 in, 212 mm |
| Static Load Rating | 2810111.788 lbf, 12500 kN |
| Tolerance | Normal (PN) |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| O.D. | 36.22 in, 920 mm |
| Bore Type | Tapered 1:12 |
| Weight | 1093.271 LB |
| EAN or UPC | 7316577654731 |

