- 4.72 in Inner Diameter
- 7.09 in Outer Diameter
- 1.81 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Seal Type | Contact |
| No. of Rows | 2 |
| Radial Internal Clearance | CN |
| Relubrication Feature | With |
| Width | 1.811 in, 46 mm |
| Bore Type | Cylindrical |
| Limiting Speed | 1400 rpm |
| Lubricant | Grease |
| O.D. | 7.087 in, 180 mm |
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| Static Load Rating | 112404.472 lbf, 500 kN |
| Weight | 8.764 LB |
| EAN or UPC | 7316576193156 |

